Skip Content
EVACUATOR FLUID 95L (25GAL) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVACUATOR FLUID 95L (25GAL)

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC3637
  • Mfr. Model # 3637
  • UNSPSC # 71101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Colour Red
  • For Use With Used Oil, Antifreeze
  • Depth (In.) 18"
  • Height (In.) 34
  • Item Fluid Evacuator
  • Length (In.) 18
  • Material of Construction Steel
  • Type Drain
  • Width (In.) 18
  • Compressed Air Inlet Size (In.) 1/4
  • Reservoir Capacity (Gal.) 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list