Skip Content
EVACUATOR FLUID 7.3L CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVACUATOR FLUID 7.3L CAP

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV7400
  • Mfr. Model # MV7400
  • UNSPSC # 71101705
  • CATALOGUE PAGE # 2869
  • Shipping Weight 23.52 lbs

Product Details

Manual pump design with large 7.3 L (1.9 gallon) capacity reservoir. Polyethylene construction, impervious to automotive and household chemicals, will not rust or corrode. Automatic overfill flow control and safety pressure relief valve.

Technical Specs

  • Item Fluid Evacuator, 7.3 L Capacity
  • Features Large 1.9 Gallon Reservoir, Automatic Shut-Off Prevents Overfilling, Requires No Electricity or Compressed Air to Operate, Quick-Drain Pour Spout, Easy to Clean Polyethylene Construction is Impervious to Automotive and Household Chemicals, Large Stable Base with Foot Stabilizer
  • Working Flow Max. (GPM) N/A
  • Colour White and Black
  • Depth (In.) 7.5
  • Height (In.) 25"
  • For Use With Extract a Wide Range of Fluid Type
  • Includes Draining Engine Oil or Transmission Fluid Directly Through the Dipstick Tubes
  • Length (In.) 7.5
  • Material of Construction Durable Polyethylene
  • Type Manual
  • Width (In.) 7.5"
  • Extract Engine Oil or Transmission Fluid, Brake Fluid
  • Max. Operating Temp. (F) 175 Degrees F
  • Standards N/A
  • Reservoir Capacity (Gal.) 1.9
  • Compressed Air Inlet Size (In.) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list