Skip Content
EVACUATOR DISPENSER FLUID  8.8L CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVACUATOR DISPENSER FLUID 8.8L CAP

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV7201
  • Mfr. Model # MV7201
  • UNSPSC # 71101705
  • CATALOGUE PAGE # 2869
  • Shipping Weight 11.59 lbs

Product Details

Fluid evacuator plus evacuates and dispenses most automotive liquids and chemicals including transmission fluid, coolant, brake fluid, gear and engine oil with the flip of a switch.

Technical Specs

  • Item Fluid Evacuator Plus, 8.8 L Capacity
  • Features Evacuates or Dispenses At the Push of a Button, Convenient Manual Pump Operation, Integrated 2.3 Gallon Capacity Reservoir, Large Base with Foot Stabilizer, Durable, Chemical Resistant Polyethylene Construction, Automatic Overflow Prevention, Quick-Drain Pour Spout
  • Working Flow Max. (GPM) N/A
  • Colour White and Black
  • Depth (In.) 9.3
  • For Use With Dispense and Extract Engine Oil, Transmission Fluid, Brake Fluid, Coolants, Power Steering Fluid, Gear Oil
  • Height (In.) 24"
  • Includes Five Feet of Flexible Hosing and Two Rigid Dibstick Tubes, Draining Engine Oil or Transmission Fluid Directly Through the Dipstick Tubes
  • Material of Construction Durable Polyethylene
  • Width (In.) 9.3"
  • Type Manual
  • Length (In.) 12.4
  • Extract Used Fluids
  • Standards N/A
  • Max. Operating Temp. (F) 175 Degrees F
  • Reservoir Capacity (Gal.) 2.3
  • Compressed Air Inlet Size (In.) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list