Skip Content
EVACUATOR ALARM BACKUP 87DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVACUATOR ALARM BACKUP 87DB

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT210338
  • Mfr. Model # 210338
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 3115
  • Shipping Weight 1.0 lbs

Product Details

Evacuator(R), sound power level 107 dB, voltage 9-48 VDC, length 2.9 inches, width 2.9 inches, height 2.6 inches.

Technical Specs

  • Item Evacuator Alarm Backup(87dB)
  • Overall Height 2.4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list