!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EVACUATION PUMP KIT

EVACUATION PUMP KIT

LINCOLN

EVACUATION PUMP KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EVACUATION PUMP KIT

EVACUATION PUMP KIT

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,684.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNC4100
  • Mfr. Model # 4100
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.67 lbs

Product Details

Air operated fluid evacuation and disposal system features a 1 U.L. listed corrosion resistant aluminum self-priming double diaphragm pump. Drains fluids quickly and transfers them through a completely enclosed system to any type of remote storage tank. Includes a 1" x 5' fluid hose, 3' air hose, airline filter, regulator, 3/4" x 5' fluid inlet hose and other air couplings for easy outlet installation. Ideal for use with LNC3650 fluid evacuator."

Technical Specs

  • Item Diaphragm Pump Evacuation System

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list