Skip Content
EVACUATION PUMP 1/2 HP 7.0 CFM 3440 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EVACUATION PUMP 1/2 HP 7.0 CFM 3440

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2VKY5
  • Mfr. Model # 2VKY5
  • UNSPSC # 40151502
  • CATALOGUE PAGE # 2958
  • Shipping Weight 39.19 lbs

Product Details

Dayton Refrigeration Evacuation Pumps, lightweight aluminum housing, smaller pump design. 1/4 through 1/2 HP pumps cover a variety of evacuation applications. All units are 115 volt 60 Hz, and have check valves to prevent oil backflow. 7.00 displacement C

Technical Specs

  • Amps AC 7.5
  • Item Refrigerant Evacuation Pump
  • HP 1/2
  • Includes On/Off Rocker Switch, 5-15P
  • Hz 60
  • Body Material Aluminium
  • Cord 6 ft.
  • Overall Width 5-11/16"
  • Overall Length 15-1/2"
  • Overall Height 10-3/16"
  • Voltage 115
  • Weight 37.5 lbs.
  • Inlet Port Size 1/4" and 3/8" Flare
  • Displacement 7 cfm
  • Oil Capacity 21 oz.
  • End Vacuum 25 Microns

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list