Skip Content
EVACUATION CHAIR EVAC+CHAIR 700H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EVACUATION CHAIR EVAC+CHAIR 700H

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAEVAC700H
  • Mfr. Model # FAEVAC700H
  • UNSPSC # 42171611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 14"
  • Includes Straps
  • Height 43"
  • Length 43"
  • Material Aluminum
  • Width 18"
  • Strapping Type Nylon
  • Weight Capacity 350 lb.
  • Handles Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list