EVACUATION CHAIR EVAC+CHAIR 600H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EVACUATION CHAIR EVAC+CHAIR 600H

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAEVAC600H
  • Mfr. Model # FAEVAC600H
  • UNSPSC # 42171611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Yellow
  • Height 47"
  • Depth 12"
  • Includes Straps
  • Material Aluminum
  • Width 23"
  • Length 47"
  • Strapping Type Nylon
  • Weight Capacity 400 lb.
  • Handles Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list