Skip Content
ETHERNET OVER POWER,85MBPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ETHERNET OVER POWER,85MBPS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14W993
  • Mfr. Model # 14W993
  • UNSPSC # 43211609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Connector Type RJ-45, A/C Power
  • Includes Manual
  • Number of Ports 1
  • Item Ethernet
  • Compatible With Linux, Windows, or Mac Operating Systems
  • Standards 85Mbps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list