Skip Content
ETHANOL SAMPLER,70 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ETHANOL SAMPLER,70 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8VY64
  • Mfr. Model # 8VY64
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Ethanol Sampler
  • Inside Dia. 1"
  • Capacity 830 mL
  • Length 70"
  • Material Polypropylene (Tube), Silicon (Stopper)
  • Type Tanker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list