Skip Content
ETAUX 6 POUCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ETAUX 6 POUCE

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN12602
  • Mfr. Model # 12602
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.55 lbs

Technical Specs

  • Features Can Be Used On Base, Sides Or End
  • Jaw Opening (In.) 6
  • Jaw Width (In.) 6
  • Item Drill Press Vise
  • Overall Height (In.) 4
  • Overall Length (In.) 13-3/4
  • Bed/Base 0.001"
  • Jaw Deflection .0.002" At 2000 lbs.
  • Jaw Plate 0.002"
  • Throat Depth (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list