Skip Content
ESTESOL LOTION PURE 2L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESTESOL LOTION PURE 2L 4/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBPUW2LT
  • Mfr. Model # PUW2LT
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1729
  • Shipping Weight 4.77 lbs

Product Details

Deb(R) Pure Wash. Perfume-free and dye-free lotion hand cleanser for regular use to remove general dirt and grime.

Technical Specs

  • Item Estesol(R) Lotion PURE
  • Size 4 x 2 L
  • Uses Dispenser LGT2LDP
  • Green Certification or Other Recognition ECOLOGO Certified
  • Hygiene Series Estesol
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list