Skip Content
ESTESOL LOTION  2L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESTESOL LOTION 2L 4/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBLTW2LT
  • Mfr. Model # LTW2LT
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1729
  • Shipping Weight 20.06 lbs

Product Details

Deb(R) Lotion Wash. Lightly perfumed lotion hand cleanser for regular use to remove general dirt and grime.

Technical Specs

  • Uses Dispenser LGT2LDP
  • Size 4 x 2 L
  • Item Estesol(R) Lotion
  • Green Certification or Other Recognition EcoLogo Certified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list