Skip Content
ESTESOL HAIR + BODY 4L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESTESOL HAIR + BODY 4L 4/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBHAB4LTR
  • Mfr. Model # HAB4LTR
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1729
  • Shipping Weight 39.0 lbs

Product Details

Deb(R) Hair and Body Wash. All over hair and body lotion wash with an invigorating rainforest fresh fragrance. Suitable for use in male and female shower areas.

Technical Specs

  • Size 4 x 4 L
  • Item Estesol(R) Hair & Body
  • Uses Dispenser SHW4LDR
  • Green Certification or Other Recognition EcoLogo Certified
  • Colour Aqua
  • Fragrance Fresh
  • Standards FDA
  • Hygiene Form Gel
  • Formula Moisturizing, Glycerine
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List