Skip Content
ESTESOL HAIR + BODY 2L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESTESOL HAIR + BODY 2L 4/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBHAB2LT
  • Mfr. Model # HAB2LT
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1729
  • Shipping Weight 4.77 lbs

Product Details

Deb(R) Hair and Body Wash. All over hair and body lotion wash with an invigorating rainforest fresh fragrance. Suitable for use in male and female shower areas.

Technical Specs

  • Size 4 x 2 L
  • Uses Dispenser SHW2LDP
  • Item Estesol(R) Hair & Body
  • Green Certification or Other Recognition ECOLOGO Certified
  • Colour Blue
  • Fragrance Rainforest
  • Formula Moisturizing
  • Standards FDA
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Packaging Type Cartridge
  • Hygiene Form Gel
  • Hygiene Properties Moisturizing
  • Hygiene Series Estesol

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list