Skip Content
ESP KIT, CLASS 1, ORG, SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESP KIT, CLASS 1, ORG, SIZE 7

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP147SK1/7CN
  • Mfr. Model # 147SK1/7CN
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.6 lbs

Technical Specs

  • Colour Orange
  • Length 14"
  • Item Insulating Glove Kit
  • Material Latex
  • Size 7
  • Class 1
  • AC Test Voltage 10000V
  • Standards ASTM D120, EN 60903, ISO 9001:2008, ASTM F696-02
  • AC Max. Use Voltage 7500V
  • Includes 1 pair Cowhide Protectors, 14" Nylon Glove Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list