ESP KIT, CLASS 0, ORG, SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESP KIT, CLASS 0, ORG, SIZE 12

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP147SK0/12CN
  • Mfr. Model # 147SK0/12CN
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.6 lbs

Technical Specs

  • Colour Orange
  • Length 11"
  • Item Insulating Glove Kit
  • Material Latex
  • Class 0
  • Size 12
  • Standards ASTM D120, EN 60903, ISO 9001:2008, ASTM F696-02
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V
  • Includes 1 Pair Goatskin Protectors, 11" Nylon Glove Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list