ESP KIT, CLASS 0, ORG, SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESP KIT, CLASS 0, ORG, SIZE 10

NOVAX BY PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP147SK0/10CN
  • Mfr. Model # 147SK0/10CN
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.6 lbs

Technical Specs

  • Item Insulating Glove Kit
  • Colour Orange
  • Size 10
  • Length 11"
  • Material Latex
  • Class 0
  • Standards ASTM D120, EN 60903, ISO 9001:2008, ASTM F696-02
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V
  • Includes 1 Pair Goatskin Protectors, 11" Nylon Glove Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list