Skip Content
ESD SUSCEPTIBILITY LABEL,2 IN. H,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD SUSCEPTIBILITY LABEL,2 IN. H,PK

DESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CXG9
  • Mfr. Model # 8CXG9
  • UNSPSC # 60104903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item ESD Susceptibility Label
  • Height 2"
  • Width 2"
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black/Yellow
  • Legend Attention
  • Language English
  • Subject Matter Information
  • Shape Square
  • Header No Header
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list