ESD SNIPE NOSE PLIER 5IN-SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD SNIPE NOSE PLIER 5IN-SERRATED

C.K TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3772-1D120
  • Mfr. Model # T3772-1D120
  • UNSPSC # 27112148
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.16 lbs

Technical Specs

  • Handle Type Ergonomic Dual Molded
  • Item Nose Plier
  • Material Forged Alloy Steel
  • Overall Length 5-2/17"
  • Handle Colour Black, Gray
  • Standards ESD
  • Spring Return Yes
  • Jaw Length 1-15/16"
  • Jaw Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list