ESD PRECISION TORX SCREWDRIVER,T9,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD PRECISION TORX SCREWDRIVER,T9,5

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XHY2
  • Mfr. Model # 1XHY2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item ESD Precision Torx Screwdriver
  • Overall Length 5.7"
  • Finish Precision Ground Chrome Tip
  • Shank Length 2.0"
  • Shank Shape Round
  • Tip Size T9
  • Standards DIN EN 61340-5-1 / 61340-5-2
  • Handle Design Ergonomic with Rotating Cap
  • Tip Style Group Star, Torx(R)
  • Shank Material CVM Steel
  • Handle Material Cadmium-Free Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list