Skip Content
ESD PRECISION TORX SCREWDRIVER,T1,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD PRECISION TORX SCREWDRIVER,T1,4

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XHX3
  • Mfr. Model # 1XHX3
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Precision Ground Chrome Tip
  • Item ESD Precision Torx Screwdriver
  • Overall Length 4.7"
  • Shank Length 1.6"
  • Standards DIN EN 61340-5-1 / 61340-5-2
  • Tip Size T1
  • Shank Shape Round
  • Handle Design Ergonomic with Rotating Cap
  • Tip Style Torx(R)
  • Tip Style Group Star/Torx(R)
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Cadmium-Free Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list