Skip Content
ESD PRECISION SLOTTED DRIVER,3.5MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD PRECISION SLOTTED DRIVER,3.5MM,

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XHW6
  • Mfr. Model # 1XHW6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Precision Ground Chrome Tip
  • Shank Length 2.4"
  • Overall Length 6.7"
  • Item ESD Precision Slot Screwdriver
  • Shank Shape Round
  • Tip Size 3.5mm
  • Standards DIN EN 61340-5-1 / 61340-5-2
  • Handle Design Ergonomic with Rotating Cap
  • Tip Style Slotted
  • Handle Material Cadmium-Free Plastic
  • Tip Style Group Slotted
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list