ESD PRECISION DRIVER SET,TORX,8P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD PRECISION DRIVER SET,TORX,8P

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LW77
  • Mfr. Model # 5LW77
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Matte
  • Includes Metal Stand
  • Item ESD Precision Screwdriver Set
  • Number of Pieces 8
  • Shank Shape Round
  • Handle Design Ergonomic with Rotating Cap
  • Shank Material CVM Steel
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size T3 - T20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list