ESD PRECISION DRIVER SET,TORX,5P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD PRECISION DRIVER SET,TORX,5P

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LW79
  • Mfr. Model # 5LW79
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Pieces 5
  • Includes Metal Stand
  • Finish Matte
  • Shank Shape Round
  • Item ESD Precision Screwdriver Set
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material CVM Steel
  • Tip Size #000, 00, 0, 1
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list