Skip Content
ESD PRECISION DRIVER SET,27PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD PRECISION DRIVER SET,27PCS

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LX18
  • Mfr. Model # 5LX18
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Matte
  • Includes Metal Stand, 105mm Bit Extension
  • Number of Pieces 27
  • Item ESD Precision Screwdriver Set
  • Shank Shape Round
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Plastic
  • Tip Style Group Hex/Phillips/Slotted/Torx(R)
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list