!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OBLIQUE CUTTER, FULL FLUSH, 5 1/4 IN, TUNGSTEN CARBIDE/ALLOY STEEL

OBLIQUE CUTTER, FULL FLUSH, 5 1/4 IN, TUNGSTEN CARBIDE/ALLOY STEEL

C.K TOOLS

OBLIQUE CUTTER, FULL FLUSH, 5 1/4 IN, TUNGSTEN CARBIDE/ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OBLIQUE CUTTER, FULL FLUSH, 5 1/4 IN, TUNGSTEN CARBIDE/ALLOY STEEL

OBLIQUE CUTTER, FULL FLUSH, 5 1/4 IN, TUNGSTEN CARBIDE/ALLOY STEEL

C.K TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CKTT3786DF120
  • Mfr. Model # T3786DF120
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.17 lbs

Product Details

This long-nosed angle-tipped, oblique cutter is safe for use on sensitive electronic components. It is 5 1/4 inches with a full flush design and tungsten carbide cutting edge. Made of special alloy steel, drop forged, and hardened, it is tempered for exceptional strength and durability.

Technical Specs

  • Item Oblique Cutter
  • Cutting Action Oblique Cut
  • For Maximum Wire Thickness Soft AWG 0.8/20: Medium/Hard AWG 0.6/22
  • Handle Style Ergonomic
  • Jaw Length 13/16"
  • Overall Length 5-1/4"
  • Cutter Type ESD Cutter
  • Features Special Alloy Steel, Drop Forged, Hardened and Tempered for Exceptional Strength and Durability, Precision Box Joint Construction for Permanent, Adjustment Free Jaw Alignment, Induction Hardened Jaws for Outstanding Long Term Performance, Mirror Polished Surface Eliminates the Risk of Damage From Flaking Chrome, Spot Welded Double Leaf Springs for Consistent, Repetitive Action, Ergonomically Designed Dual Component Handles for Increased Comfort and Control, Fully Esd Compliant for Safe Use on Sensitive Electronic Components
  • Handle Material Dual-Component
  • Jaw Finish Mirror Polished
  • Jaw Material Hardened & Tempered Alloy Steel
  • Standards ESD Range is Fully Compliant With IEC 61340-5-1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list