Skip Content
ESD OBLIQUE CUTTER 4 3/4-FULLFLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD OBLIQUE CUTTER 4 3/4-FULLFLUSH

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3760DF110
  • Mfr. Model # T3760DF110
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.16 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Full flush. Tungsten carbide cutting edge.

Technical Specs

  • Item Oblique Cutter
  • Overall Length 4-1/2"
  • Standards ESD Range is Fully Compliant With IEC 61340-5-1
  • Features Special Alloy Steel, Drop Forged, Hardened and Tempered for Exceptional Strength and Durability, Precision Box Joint Construction for Permanent, Adjustment Free Jaw Alignment, Induction Hardened Jaws for Outstanding Long Term Performance, Mirror Polished Surface Eliminates the Risk of Damage From Flaking Chrome, Spot Welded Double Leaf Springs for Consistent, Repetitive Action, Ergonomically Designed Dual Component Handles for Increased Comfort and Control, Fully Esd Compliant for Safe Use on Sensitive Electronic Components
  • Handle Design Ergonomically Designed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list