Skip Content
ESD DIAGONAL CUTTR 5IN-XTRAFULFLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD DIAGONAL CUTTR 5IN-XTRAFULFLUSH

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3773DEF115
  • Mfr. Model # T3773DEF115
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.17 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Extra full flush cutting edge. Wide head.

Technical Specs

  • Cutting Capacity/Material Medium, Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminium)
  • Item Side Cutters
  • Overall Length 4.921"
  • Jaw Length 1/2"
  • Standards ESD Compliant
  • Jaw Width 7/16"
  • Cut Extra Full Flush
  • Features Fully ESD Compliant for Safe Use on Sensitive Electronic Components, Extra Full Flush Cutting Edge, Wide Head
  • ESD Safe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list