Skip Content
ESD DIAGONAL CUTTER 5IN-XTRAFULFLSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ESD DIAGONAL CUTTER 5IN-XTRAFULFLSH

C.K TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3773DF115BF
  • Mfr. Model # T3773DF115BF
  • UNSPSC # 27112148
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item ESD Diagonal Cutter
  • Handle Type Ergonomic, Dual Component
  • Material Forged Alloy Steel
  • Cutting Capacity/Material Medium/Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminum)
  • Handle Colour Black/Gray
  • Overall Length 5"
  • Standards ESD
  • Spring Return Yes
  • Jaw Length 1/2"
  • Jaw Width 7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list