Skip Content
ESD DIAGONAL CUTTER 5IN-MINIBEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD DIAGONAL CUTTER 5IN-MINIBEVEL

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3781D115
  • Mfr. Model # T3781D115
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.16 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Mini bevel cutting edge. Tapered head.

Technical Specs

  • Cutting Capacity/Material Hard Wire (Spring Steel, Steel Nails), Medium, Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminium)
  • Item Side Cutters
  • Jaw Length 1/2"
  • Overall Length 4.921"
  • Standards ESD Compliant
  • Jaw Width 7/16"
  • Cut Mini Bevel
  • Features Fully ESD Compliant for Safe Use on Sensitive Electronic Components, Mini Bevel Cutting Edge, Tapered Head
  • ESD Safe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list