Skip Content
ESD DIAGONAL CUTTER 5IN-FULL FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD DIAGONAL CUTTER 5IN-FULL FLUSH

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3781DF115
  • Mfr. Model # T3781DF115
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.16 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Full flush cutting edge. Tapered, relieved head.

Technical Specs

  • Item Side Cutters
  • Overall Length 4.921"
  • Standards ESD Compliant
  • Cutting Capacity/Material Medium, Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminium)
  • Jaw Length 1/2"
  • Jaw Width 7/16"
  • Cut Full Flush
  • Features Fully ESD Compliant for Safe Use on Sensitive Electronic Components, Full Flush Cutting Edge, Tapered, Relieved Head
  • ESD Safe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list