ESD DIAGONAL CUTTER 5IN-FULL FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD DIAGONAL CUTTER 5IN-FULL FLUSH

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3773DF115
  • Mfr. Model # T3773DF115
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.17 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Full flush cutting edge. Wide head.

Technical Specs

  • Overall Length 4.921"
  • Item Side Cutters
  • Jaw Length 1/2"
  • Standards ESD Compliant
  • Cutting Capacity/Material Medium, Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminium)
  • Jaw Width 7/16"
  • Cut Full Flush
  • Features Fully ESD Compliant for Safe Use on Sensitive Electronic Components, Full Flush Cutting Edge, Wide Head
  • ESD Safe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list