ESD DIAGONAL CUTTER 4 3/4-FULFLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD DIAGONAL CUTTER 4 3/4-FULFLUSH

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3780DF110
  • Mfr. Model # T3780DF110
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.14 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Full flush cutting edge. Tapered, relieved head.

Technical Specs

  • Cutting Capacity/Material Medium, Hard Wire (iron, Nails), Soft Wire (cooper, Aluminium)
  • Overall Length 4-3/4"
  • Item Diagonal Cutting Pliers
  • Standards ESD Compliant
  • Jaw Width 5/16"
  • Jaw Length 5/16"
  • Cut Full Flush
  • Features Fully ESD Compliant for Safe Use on Sensitive Electronic Components, Full Flush Cutting Edge, Tapered, Relieved Head
  • ESD Safe Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list