Skip Content
ESD DIAG CUTTER 5IN-XTRA FULL FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESD DIAG CUTTER 5IN-XTRA FULL FLUSH

C.K TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3782DEF115
  • Mfr. Model # T3782DEF115
  • UNSPSC # 27112148
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Side Cutters
  • Material Forged Alloy Steel
  • Handle Type Ergonomic Dual Molded
  • Cutting Capacity/Material Medium, Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminium)
  • Handle Colour Black, Gray
  • Overall Length 4.921"
  • Standards ESD
  • Jaw Length 1/2"
  • Spring Return Yes
  • Jaw Width 7/16"
  • Cut Extra Full Flush
  • Features Wire Catch Facility to Prevent Waste Material Causing Damage to Sensitive Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list