ESD DIAG CUTTER 5IN LOGLARE-FULFLSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ESD DIAG CUTTER 5IN LOGLARE-FULFLSH

C.K TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT3781DF115BF
  • Mfr. Model # T3781DF115BF
  • UNSPSC # 27112148
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item ESD Diagonal Cutter
  • Handle Type Ergonomic, Dual Component
  • Material Forged Alloy Steel
  • Handle Colour Black/Gray
  • Overall Length 5"
  • Cutting Capacity/Material Medium/Hard Wire (Iron, Nails), Soft Wire (Cooper, Aluminum)
  • Standards ESD
  • Spring Return Yes
  • Jaw Length 1/2"
  • Jaw Width 7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list