Skip Content
ESD CONDUCTIVE CONTAIN WER,8 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ESD CONDUCTIVE CONTAIN WER,8 1/4 IN

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TB28
  • Mfr. Model # 2TB28
  • UNSPSC # 24112408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Item ESD Conductive Container
  • Use Divider No. 2TB37 and 2TB46
  • Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257
  • ESD Conductive Yes
  • Colour Black
  • Inside Width 6-9/16"
  • Inside Length 9-3/16"
  • Inside Height 4-1/2"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 5
  • Outside Height 5"
  • No. of Divider Slots Short 7
  • Outside Length 10-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list