ESD CONDUCTIVE CONTAIN WER,17 1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ESD CONDUCTIVE CONTAIN WER,17 1/2 I

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TB32
  • Mfr. Model # 2TB32
  • UNSPSC # 24112408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item ESD Conductive Container
  • Use Divider No. 2TB41 and 2TB50
  • Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257
  • ESD Conductive Yes
  • Colour Black
  • Inside Width 15-5/8"
  • Inside Length 20-5/8"
  • Inside Height 2-1/2"
  • No. of Divider Slots Short 15
  • No. of Divider Slots Long 11
  • Outside Width 17-1/2"
  • Outside Height 3"
  • Outside Length 22-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list