Skip Content
Discontinued with Replacement
ESD CLEANROOM CHAIR,BLUE,25-30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ESD CLEANROOM CHAIR,BLUE,25-30IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8C296
  • Mfr. Model # 8C296
  • UNSPSC # 60104902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs
Suggested Replacement Product
ESD CLEANROOM CHAIR,BLUE,25-30IN

Price: NA

Technical Specs

  • Colour Blue
  • Material Vinyl
  • Item ESD Cleanroom Chair
  • Seat Height Range 25-30"
  • Weight Capacity 300 lb.
  • Assembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list