Skip Content
Discontinued with Replacement
ESD CLEANROOM CHAIR,BLUE,23-33IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ESD CLEANROOM CHAIR,BLUE,23-33IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PA38
  • Mfr. Model # 8PA38
  • UNSPSC # 60104902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.5 lbs
Suggested Replacement Product
ESD CLEANROOM CHAIR, BLUE,23-33IN

Price: NA

Technical Specs

  • Colour Blue
  • Assembled Unassembled
  • Item ESD Cleanroom Chair
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Standards ANSI/BIFMA
  • Seat Height Range 23-33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list