ESD CLEANROOM CHAIR, BLUE,23-33IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ESD CLEANROOM CHAIR, BLUE,23-33IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC4550E2BLUE
  • Mfr. Model # 4550E2-BLUE
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Assembled Partially Assembled
  • Base Five Star Polished Aluminum
  • Item ESD Cleanroom Chair
  • Colour Blue
  • Seat Width 20"
  • Back Height 10"
  • Weight Capacity 300 lbs.
  • Cushion Vinyl
  • Seat Depth 17"
  • Standards ANSI/BIFMA
  • Back Width 16"
  • Seat Height Range 22" - 32"
  • For Workbench Ht. 32" - 42"
  • Foot Support 18" Adj. Chrome
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list