Skip Content
ESCAPEHOODRESPUNIVSZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESCAPEHOODRESPUNIVSZ

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10064644
  • Mfr. Model # 10064644
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2549
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Disposable Emergency Fire Escape Hood
  • Used For Smoke and Gas Generated by Fires
  • Standards EN 403:2004
  • Mask Size Universal
  • Hood Material PVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List