Skip Content
ESCAPE DEVICE R550 275FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESCAPE DEVICE R550 275FT WITH BAG

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3325275
  • Mfr. Model # 3325275
  • UNSPSC # 46182312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • Length 275 ft.
  • Item Emergency Escape Device
  • Locking Anchorage Connection Hook Type Carabiner, Sling
  • Standards ANSI, CSA, NFPA
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Cable Dia. 3/8"
  • Harness Hook Gate Opening 3/4"
  • Hardware Material Cast Aluminum
  • Line Material Kernmantle
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list