Skip Content
ESCAPE DEVICE R550 100FT WITH BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESCAPE DEVICE R550 100FT WITH BAG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3325100
  • Mfr. Model # 3325100
  • UNSPSC # 46182312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Colour Yellow
  • Includes (2) Carabiners, 4 ft. Anchor Sling, Rope Bag
  • For Use With Full Body Harness
  • Item Emergency Escape Device
  • Length 100 ft.
  • Locking Anchorage Connection Hook Type Carabiner, Sling
  • Locking Harness Connection Hook Type Standard Snap Hook (3,600 lbs. Gate Strength)
  • Weight Capacity 1 Person: 310 lbs.2 People: 620 lbs.
  • Standards ANSI, CSA, NFPA
  • Hardware Material Cast Aluminum
  • Cable Dia. 3/8"
  • Line Material Kernmantle
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list