Skip Content
ESCAPE DEVICE R520 50 W/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESCAPE DEVICE R520 50 W/BAG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3305040
  • Mfr. Model # 3305040
  • UNSPSC # 46182311
  • CATALOGUE PAGE # 2632
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness
  • Length 50 ft.
  • Includes Carrying/Storage Bag
  • Item Rescue Descent Device
  • Locking Anchorage Connection Hook Type Carabiner Anchor Connection
  • Locking Harness Connection Hook Type Steel Standard Snap Hook
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 330 lbs.
  • Hardware Material Steel and Stainless Steel
  • Standards ANSI, OSHA, NFPA-L
  • Line Material Static Kernmantle Rope
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List