Skip Content
ESCAPE DEVICE R520 400 W/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESCAPE DEVICE R520 400 W/BAG

ROLLGLISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3305044
  • Mfr. Model # 3305044
  • UNSPSC # 46182311
  • CATALOGUE PAGE # 2632
  • Shipping Weight 9.9 lbs

Technical Specs

  • Colour Yellow
  • Item Rescue Descent Device
  • For Use With Full Body Harness
  • Includes Carrying/Storage Bag
  • Length 400 ft.
  • Locking Harness Connection Hook Type Steel Standard Snap Hook
  • Locking Anchorage Connection Hook Type Carabiner Anchor Connection
  • Weight Capacity 130 to 310 lb.
  • Standards ANSI, OSHA, NFPA-L
  • Tensile Strength 5,000 lbs.
  • Anchorage Hook Gate Opening 11/16"
  • Line Material Static Kernmantle Rope
  • Harness Hook Gate Opening 3/4"
  • Hardware Material Steel and Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list