Skip Content
ESCAPE DEVICE R520 200 W/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ESCAPE DEVICE R520 200 W/BAG

ROLLGLISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3305042
  • Mfr. Model # 3305042
  • UNSPSC # 46182311
  • CATALOGUE PAGE # 2632
  • Shipping Weight 5.9 lbs

Technical Specs

  • Colour Yellow
  • For Use With Full Body Harness
  • Includes Carrying/Storage Bag
  • Length 200 ft.
  • Item Rescue Descent Device
  • Tensile Strength 5,000 lbs.
  • Locking Anchorage Connection Hook Type Carabiner Anchor Connection
  • Locking Harness Connection Hook Type Steel Standard Snap Hook
  • Standards ANSI, OSHA, NFPA-L
  • Weight Capacity 130 to 310 lb.
  • Hardware Material Steel and Stainless Steel
  • Line Material Static Kernmantle Rope
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List