Skip Content
ERLENMEYER FLASK STARTER PACK,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERLENMEYER FLASK STARTER PACK,PK 5

KIMBLE KIMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AKF9
  • Mfr. Model # 8AKF9
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • Diameter 50, 66, 81, 102, 128mm
  • Item Erlenmeyer Starter Pack
  • Stopper Size 1, 5, 6, 7, 9
  • Height 78, 108, 130, 174, 213mm
  • Capacity Erlenmeyer Flask Starter Pack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list