Skip Content
ERLENMEYER FLASK,6000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERLENMEYER FLASK,6000ML

KIMBLE KIMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AFR0
  • Mfr. Model # 8AFR0
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Technical Specs

  • Capacity 6000 mL
  • Graduation Subdivisions 500
  • Graduation Range 1500 to 6000 mL
  • Diameter 241mm
  • Item Erlenmeyer Flask, Narrow Neck
  • Height 395mm
  • Stopper Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list