Skip Content
ERLENMEYER FLASK,4000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ERLENMEYER FLASK,4000ML

KIMBLE KIMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PP30
  • Mfr. Model # 9PP30
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Capacity 4000mL
  • Height 355mm
  • Item Erlenmeyer Flask, Narrow Neck
  • Diameter 208mm
  • Graduation Range 1000 to 4000mL
  • Graduation Subdivisions 250mL
  • Stopper Size 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List